B+B SmartWorx Expands its eWorx Industrial Ethernet Switch Product Line with the SE400 for Industrial Automation

The eWorx SE400 industrial protocol managed Ethernet switch line with Ethernet/IP, PROFITNET and Modbus communications is now available.

B+B SmartWorx, powered by Advantech, today announces the global expansion of its new eWorx line of industrial switches with the introduction of the SE400 series of industrial protocol managed switches. Designed to communicate directly across a diverse range of machine automation devices, the SE400 series of Ethernet/IP, PROFINET and Modbus industrial switches meet the PROFINET RT (Real-Time) standard with Media Redundancy Protocol, IEC 62493-2 and are equipped with built-in Ethernet/IP CIP messaging that offers added reassurance and optimized integration options.

The SE400-PN series are ideal for use in PROFINET conformance class B networks that contains the most essential configuration features and diagnostic functions to seamlessly communicate directly with SIEMENS by use of GSDML files STEP 7 or TIA Portal operation systems. The SE400-EI series meets ODVA certification standards and implements Common Industrial Protocol (CIP) messaging are ideal to integrate into Rockwell PLCs through the integration of Faceplate, Add-on Profiles (AOPs) that can communicate directly with Rockwell FactoryTalk® View SE and ME versions. Electric data sheets (EDS files) help to painlessly integrate with the Rockwell PLCs as well.

Features

  • Seamless Integration & Real-Time Industrial Ethernet – ODVA® certified and fully compatible with Allen-Bradley and Rockwell Automation systems
  • Future-Proof Gigabit Bandwidth – two Gigabit SFP ports can be used for fiber (Multi-Mode or Single-Mode), or copper ports available
  • Full Suite of Network Security Features – account privilege settings, 802.1x authentication processes, physical port security and MAC address filtering
  • Strong Industrial Certification Support – UL508 certified for Industrial Control Panels and also UL C1D2, ATEX Zone 2 and IECEx certified for hazardous environments
B+B SmartWorx eWorx SE400 industrial protocol managed Ethernet switch line image
Modbus Ethernet/IP Profinet logos

Related