Belden 4K Ultra HD Media Cable

Belden 2183P and 2183R: cables designed specifically for 4K UHD HDBaseT transmission

Belden 2183P and 2183R cables were designed specifically for optimal performance in 4K HDBaseT™ transmission. These shielded cables deliver 4K content over 100 meters in a unique, small, sleek design. Combined with either standard field-mount plugs or Belden’s new REVConnect connectivity system, it is the easiest to install, most reliable HDBaseT cabling solution available!

Key Applications

  • HDBaseT 4K UHD 100 meters
  • Supports HDBaseT 5Play™*
  • 100W Power over HDBaseT (PoH) and Power over Ethernet (PoE)
  • 2183P rated CMP for plenum installations
  • 2183R rated CMR for riser and other non-plenum installations

*5Play is a registered Trademark of HDBaseT Alliance


Small and Flexible

Small and Flexible image

Belden's 4K UHD Media Cable is up to 25% smaller than other HDBaseT™ cabling solutions, such as CAT 7A, allowing for better utilization of rack space, conduit fill capacity and cable trays.  Built with a durable, corrugated, foil shield and a helical drain, Belden’s 4K UHD Media cables are extremely flexible with a very tight bend radius.

Resistant to Rigors
of Installation

Resistant to Rigors of Installation image

The pairs are made using Belden’s patented Bonded Pair technology. The cable is rated to withstand 45 lbs. of pull tension, much more than the typical 25 lbs. of similar networking cables.

Interoperable Across 4K Equipment

Interoperable Across 4K Equipment image

There is no need to buy a different cable based upon brand of equipment manufacturer. Belden's test lab included several different brands of equipment and the Belden 4K UHD Media Cable is interoperable with all, providing the best results that equipment could deliver.

Related