CMP New CG Cord Grip Cable Connector

CMP Logo Image

CMP CG Cord Grip Cable Connectors are for use with flexible cables and cords in ordinary, wet or hazardous locations.

Features and Benefits

  • Fully machined from high-grade series 6000 aluminum or zinc-plated steel
  • Can also be supplied in stainless steel or nickel-plated brass on request
  • Product supplied with entry thread seal and locknut up to CG-150*104
  • Safe sealing solution manufactured from LSF halogen-free thermoset elastomer, with a large temperature range of -76°F to +194°F
  • Wide sealing range reduces the need for multiple connector sizes to cover a varied range of cables
  • Easy to install
  • Approved to the latest edition of UL 514B & CSA C22.2 No.18.3-12
  • Suitable for use in hazardous locations when installed per National Electrical Code (NEC 501.10(B)(4)) & Canadian Electrical Code (CSA 22.1)
  • Strain relief available

CMP Cord Grip Image
CMP Cord Grip Banner 1 Image

CMP's newest cord grip cable gland for the USA and Canada has a temperature range of -76°F through to +194°F, meaning that it's one of the safest cable glands available. It's what you should expect given that it's tested to one of the most stringent standards in the world.

Find out how the CG gland's high-grade materials, wider sealing range and significant temperature range can help your project by visiting www.cmp-products.com/cord-grip.


CMP Cord Grip Banner 2 Image

Machined from 6000 grade aluminum, the new cord grip is the latest in CMP's range built specifically for the USA and Canada. The gland has been tested to the very latest standards, which are even tougher than before; assuring customers of a gland that performs to quite literally the highest standard.

Find out how the CG gland's high-grade materials, wider sealing range and significant temperature range can help your project by visiting www.cmp-products.com/cord-grip.


Contact Us

For more information contact your local Anixter representative.