CommScope EPX Fiber Panels

CommScope logo

CommScope pushes the boundaries of communications technology to create the world’s most advanced networks. Across the globe, their solutions are redefining connectivity, solving today’s challenges and driving the innovation that will meet the needs of what’s next.

CommScope’s latest innovation, EPX Fiber panels, are a flexible solution which allows interchangeable MPO modules, adapter packs and splice cassettes, including in-panel splicing using splice trays.

The EPX Fiber Optic Panel is available in either G2 or LGX/PNL 1U, 2U or 4U fixed or sliding configurations.


 

Features and Benefits

  • Compact, lightweight panel designed for operational simplicity
    • Hinged, removeable metal rear door
    • Adjustable mounting depth
    • Transparent, removeable top cover with cable routing graphics
    • Removeable front door with designation label
  • 1U, 2U and 4U sizes in both sliding and fixed
  • Options available with legacy G2 or LGX/PNL compatibility
 


 

Resources