Compact Industrial Media Converter with Fixed Fiber

Meet the Antaira IMC-C100-XX Series


Antaira Technologies is a global leading developer and manufacturer of industrial networking devices and communication solutions for harsh environment applications and is proud to announce the expansion of its industrial networking infrastructure family with the introduction of the IMC-C100-XX series.

Antaira Technologies’ IMC-C100-XX series is a compact industrial Ethernet-to-fiber media converter featuring a 10/100TX Ethernet port and a fixed fiber interface which supports ST or SC connectors depending on the model. There are Multi-Mode and Single-Mode models to support applications with a variety of fiber distances and types. It is designed to fulfill industrial applications that require fiber optic distance extension while using minimal space.

The IMC-C100-XX series has a built-in “Link Fault Pass Through” (LFP) and “Far End Fault” (FEF) function with 12~48VDC redundant power inputs with reverse polarity and overload current protection. This product series supports DIN-Rail as well as wall mountable orientations and provides operating temperature range models in standard (STD) from -10°C to 70°C and extended operating temperature (EOT) from -40°C to 80°C.