DeviceMaster UP16 Modbus by Comtrol

MINNEAPOLIS, Minnesota – September 11, 2014 – Comtrol Corporation, a leading manufacturer of industrial device connectivity products, today officially released the DeviceMaster UP 16 Modbus, the newest member of the DeviceMaster UP family of industrial gateways and the industry’s first 16-port high-density Modbus gateway. Featuring Comtrol’s highly advanced Modbus Router firmware, this gateway provides robust connectivity options for environments including, factory, warehouse, energy, oil and gas, and transportation where the Modbus protocol is widely used for device and industrial network communications. Read the full press release here.

Highlights

Built on a compact, low-profile housing, the DeviceMaster UP 16-Port Modbus gateway packs both port density and advanced Modbus connectivity features designed to simplify even the most challenging installations.

  • Features all capabilities of the Modbus Router application
  • Configuration and comprehensive diagnostics available via on-board web server
  • Low profile – compact housing facilitates easy installation and mounting
  • 16 RS-232/422/485 software selectable ports with termination resistors
  • Dual 10/100 Fast Ethernet ports
  • PortVision® DX Windows software for quick setup and remote management
  • RoHS2 compliant under CE

Ordering Information

Comtrol Part No. Anixter Part No. Description
99582-1 597297 DeviceMaster UP 16-Port with Modbus Router, 10/100BASE-T Ethernet, 11.5" x 1.5" x 5.5",
black finished steel

Related