Dual-Purpose Matrix Switcher with HDMI and HDBaseT outputs for Large Meeting Rooms

The 6-input VS-62DT Offers a Cost-Effective Solution for Displaying Simultaneous Short- and Long-Reach HDMI from Anywhere in the Room

VS-62DT  image

The dual-purpose VS-62DT matrix switcher from Kramer offers amazing flexibility and cost-effectiveness with both short- and long-reach outputs for large meeting spaces.
With resolutions up to 4K60 4:2:0, this product can route 6 HDMI inputs to an HDMI output and HDBaseT output independently.
VS-62DT features advanced auto-switching, audio de-embedding and power over Ethernet (PoE) for easier-to-install range extension.

Highlights

  • Max. data rate: Up to 8.91Gbps (2.97Gbps per graphics channel)
  • Power over Ethernet 
  • EDID capture
  • Advanced auto-switching: Last connected & priority
  • Audio de-embedding

VS-62DT Meeting Room Application Example

Kramer1