Exacq Introduces Illustra Edge

Complete High Definition IP Video Solution as Easy as 1-2-3


Illustra Edge

Illustra Edge provides a complete high definition video system as easy as 1-2-3 with a high quality IP camera, integrated video management system (VMS) software and SD card storage included in one out-of-the-box ready solution. Simply mount the camera, connect to a powered network switch and watch video with free exacqVision client software. 

Everything you need for Full-Featured Video Recording

  • Easy, out-of-the-box deployment
  • VMS software pre-configured and licensed
  • Video stored on internal micro SD card
  • Saves time and money -- no server hardware required
  • High reliability with no single point of failure
  • 5-15 days of typical internal video storage expandable to months or years
    with exacqVision S-Series networked storage

Ideal Solution for:

  • Small retail or office installations
  • Remote sites where servers are not practical
  • Environments with unreliable wireless or WAN connectivity
  • Covert surveillance independent of the primary video surveillance system

Illustra PRO

Illustra Pro 5MP Fisheye
  • 5 MP
  • High Resolution 360 degree situational awareness 
  • On-board and client-side dewarping

Watch the Illustra Edge Overview Video 

Illustra Edge Video

Related

Illustra Pro 2MP Mini-Dome
  • 1080P
  • Wide field of view 
  • IK-10 vandal resistant

Illustra Pro 2MP Compact Mini-Bullet
  • 1080P
  • True day/night
  • IR Illumination
  • Wide dynamic range