AXIS XF60-Q2901 and AXIS XF40-Q2901 Explosion-Protected Temperature Alarm Network Cameras

An explosion-protected casing is used to maintain the safety within hazardous areas. With a temperature alarm camera you enable one more dimension of information and can detect and identify leakages, condition monitoring of equipment and fire detection. The network camera offers a 19 mm lens and to simplify export regulations, it is be limited to 8.3 fps. These models, XF60-Q2901 and XF40-Q2901, are UL certified ONLY, making it suitable for the USA market.

Key Features

  • Stainless steel (SS 316L) housing 
  • 336x256 thermal resolution
  • Temperature alarm and isothermal palettes
  • Spot temperature reading
  • Wide temperature range

AXIS XF60-Q2901and AXIS XF40-Q2901 Explosion-Protected Temperature Alarm Network Cameras image