Greenlee's New Gator® Remote Cable Cutter

ESG105LXR Remote Cable Cutter with Cut Confirmation

Greenlee's New Gator® Remote Cable Cutter banner

Remove the Target. Protect the Target™

The ESG105LXR from Greenlee was developed in unison with utility professionals, creating a method to “remove the target” from the test area when cutting electric cables. Unlike overhead electric power distribution systems, underground, shielded electric cable systems cannot be visually traced back to an open point to ensure the cable is isolated.

Featured Products

105mm Gator® Guillotine Remote Cable Cutter image

Dedicated to Protecting You

Dedicated to Protecting You image
  • Developed in unison with utility professionals
  • Created a method to “remove the target“ from the test area when cutting electric cables

Complete Operational Control

Complete Operational Control image
  • Select between Hand-Held Manual and Remote usage options
  • Double tap trigger operation protects unintentional blade engagement
  • Mechanical break stops residual blade travel when trigger is disengaged

Cutting Capacity

Cutting Capacity image
  • Flip-top jaw and guillotine style cutting head secures conductor
  • Cutting capacity of up to 4.13"
  • Cutting head rotates 350°
  • LED level indicator on battery and built-in tool self-test confirms ability to complete cut

Related Resources