Hikvision logo image

Facility Self-Screening with Health Questionnaire Solution

Nursing homes and hospitals across the US are facing new challenges to screen visitors coming into the facility where their clients and patients can potentially expose to COVID-19.

Facility Self-Screening with Health Questionnaire Solution banner
  • Hikvision’s “Facility Self-Screening Solution” is designed to help reduce the risk of COVID spread and protect both visitors and employees with an all-in-one solution that features temperature screening, mask detection with alerts, and an automated, customized health questionnaire.
  • Facility Self-Screening Solution provides a streamlined process for access control, visitor reporting, and health status tracking.

Customizable and Flexible: Questionnaire with Touchless Option

Temperature Screening Terminal

DS-K1T671TM-3XF

Facility Self-Screening with Health Questionnaire Solution
  • Temperature Screening accuracy ± 0.9° F (± 0.5° C)
  • Health Questionnaire Options: Scan QR code to answer via smartphone or answer via terminal on-screen questionnaire
Facility Self-Screening with Health Questionnaire Solution
  • Answer questionnaire on your phone by scanning QR code, or directly on the terminal screen.
  • Easily customize and manage questionnaire via HikCentral Professional
  • Print visitor badge after questionnaire is confirmed. Compatible with Brother label printers, QL-820NWB

 

Featured Products


DS-KAB671-B  | KAB671B Image
DS-KC001  | KC001 Image
DS-K1T671TM-3XF  | K1T671TMX Image
HIKCENTRAL-SERVICE  | CMS-SVC Image
DS-DM0701BL  | DM0701BL Image

Contact your local sales representative to take advantage of this solution today!