Industry’s First LTE Cat-M1 Router with Built-In Redundant Power for Critical Communications

Advantech, a leading provider of Internet of Things (IoT) systems and services, is pleased to announce its new Verizon-certified LTE Cat-M1 router, ICR-3211B. The ICR-3211B router is the first U.S. product launch from Advantech’s new ICR-3200 router line.

LTE Category M1 (or Cat-M1) is the ideal WWAN solution for applications that don’t require high speeds usually associated with 4G LTE. LTE Cat-M1 devices provide similar speeds to 2G (375kbps up/down), better building penetration for urban or bunkered installations, and lower power for battery-powered applications.

In addition to the benefits of LTE Cat-M1, the ICR-3211B has a built-in super capacitor for sending “last gasp” messages if the primary power supply is interrupted. The combination of improved in-building communication and redundant power makes the ICR-3211B an ideal choice for building automation, energy management and remote SCADA applications.

The ICR-3211B works with Advantech’s WebAccess/DMP software to support centralized configuration and remote management.

Key Features

  • Certified on Verizon’s LTE Cat-M1 network with fallback to GSM.
  • Super-capacitor provides “Last Gasp” communication when primary power is lost.
  • Open Linux platform with development support for Python, Node-RED, C/C++.
  • Ethernet and RS-232/485 interfaces for flexible connected device support.
  • Dual SIM cards and internal eSIM provide maximum carrier flexibility.
  • ARM A8 1MHz CPU and 1.3GB user available memory.
  • Rugged metal enclosure and wide operating temp of -40°C to 75°C.

Source