Surroundvideo Omni Camera

Unique Design Allows Four Image Sensors to Be Individually Positioned Inside a Single Housing

Arecont Vision, the industry leader in IP-based megapixel camera technology, has commenced shipping its innovative SurroundVideo® Omni cameras.

 

Delivering revolutionary flexibility, Arecont Vision SurroundVideo® Omni multi-sensor multi-megapixel cameras provide ample resolution to zoom-in for details in live and recorded video. Arecont Vision integrates up to four imagers, each with a choice of IR corrected lens, into an IP66 rated / IK-10 impact resistant dome housing. A unique track design allows up to four individual sensor gimbals to be independently placed in nearly any configuration, including at the intersection of hallways or in a 270-degree view at the corner of a building. SurroundVideo Omni cameras are available in total resolutions of 12-megapixels (MP) WDR or 20MP, all with fast frame rates. 2.8mm, 4mm, 6mm, 8mm, 12mm and 16mm lens options are available. H.264 compression reduces bandwidth and storage requirements while delivering full frame rates and full resolution without sacrificing image quality. Wide Dynamic Range (WDR) up to 100dB at full resolution is available in the 12MP model.

Request a Quote button

Ordering Information

Arecont Part Number  Anixter Part Number  Description 
AV12176DN-08 564057 12 MP WDR & Day/Night H.264/MJPEG Omni-Directional Camera, 4 x 2048x1536, 4 x 8.0mm MP Lens, Surface mount, Indoor/Outdoor, IP66, IK-10, PoE Powered Fan
AV12176DN-28 564058 12 MP WDR & Day/Night H.264/MJPEG Omni-Directional Camera, 4 x 2048x1536, 4 x 2.8mm MP Lens, Surface mount, Indoor/Outdoor, IP66, IK-10, PoE Powered Fan
AV12176DN-NL 564059 12 MP WDR & Day/Night H.264/MJPEG Omni-Directional Camera, 4 x 2048x1536, No Lens, Surface mount, Indoor/Outdoor, IP66, IK-10, PoE Powered Fan
AV20175DN-08 564060 20 MP Day/Night H.264/MJPEG Omni-Directional Camera, 4 x 2560x1920, 4 x 8.0mm MP Lens, Surface mount, Indoor/Outdoor, IP66, IK-10, PoE Powered Fan
AV20175DN-28 564061 20 MP Day/Night H.264/MJPEG Omni-Directional Camera, 4 x 2560x1920, 4 x 2.8mm MP Lens, Surface mount, Indoor/Outdoor, IP66, IK-10, PoE Powered Fan
AV20175DN-NL 564062 20 MP Day/Night H.264/MJPEG Omni-Directional Camera, 4 x 2560x1920, No Lens, Surface mount, Indoor/Outdoor, IP66, IK-10, PoE Powered Fan
  • 12MP WDR and 20MP Configurations
  • Multiple Lens Options in a Single Camera Housing from 2.8mm up to 16mm
  • Up to 4 Individual Camera Gimbals can be Independently Placed in Any Orientation Around a 360° Track with Extra Positions for Looking Straight Down
  • True WDR up to 100dB at Full Resolution: See Clearly in Shaded and Bright Light Conditions Simultaneously
  • Ultra Discrete, Low-Profile Housing
  • True Day/Night Functionality with Mechanical IR Cut Filter
  • Complete Mounting Options
  • Binning Mode for Strong Low Light Performance
  • Forensic Zooming – Zoom Live or After the Event While Recording Full Field-of-View in HD – Replace PTZ Devices
  • PoE and Auxiliary Power: 12–48V DC/24V AC
  • Outdoor Rated IP66 and IK-10 Impact-Resistant Housing
  • Bit Rate Control and Multi-Streaming
  • Dual Encoder H.264/MJPEG
  • Privacy Mask, Motion Detection, Flexible Cropping, Bit Rate Control and Multi-Streaming
  • Fast Frame Rates
  • Reduced Overall System Cost
  • Made in the USA