truvision-header

Indoor/Outdoor Cameras with 3MP and 6MP Open Standards

Interlofix TruVision 360 Camera

 

Ideally suited for a variety of applications including retail, commercial, law enforcement and education environments, the TruVision® 360º network dome camera provides high-quality image capture that delivers a complete view of indoor or outdoor areas for exceptional security coverage.

 

Request a quote today!

Ordering Information

Model Description
TVF-3101 TruVision 360º Indoor Dome Camera, 3MPx, WDR, 1.19mm Fisheye Lens, True D/N, 10m IR, 2-Way Audio (built-in mic & speaker), SD/SHDC Slot, PoE (802.3af) /12VDC, NTSC
TVF-3102 TruVision 360° Outdoor Dome Camera, 3MPx, WDR, 1.19mm Fisheye Lens, True D/N, 10m IR, 2-Way Audio (built-in mic & speaker), SD/SHDC Slot, POE (802.3af) /12VDC, IP66, IK10, NTSC
TVF-3103 TruVision 360° Indoor Dome Camera, 6MPx, DWDR, 1.27mm Fisheye Lens, True D/N,10m IR, 2-Way Audio (built-in mic & speaker), SD/SHDC Slot, POE (802.3af) /12VDC, NTSC
TVF-3104 TruVision 360° Outdoor Dome Camera, 6MPx, DWDR, 1.27mm Fisheye Lens, True D/N, 10m IR, 2-Way Audio (built-in mic & speaker), SD/SHDC Slot, POE (802.3af) /12VDC, IP66, IK10, NTSC
  • 3MPx and 6MPx image sensor available
  • H.264/MJPEG video compression
  • 360° view angle
  • Multiple viewing modes
  • Multiple ePTZ streams with preset and patrol functions
  • Up to 10m (33 ft.) IR range
  • 2-way audio, built-in mic and speaker
  • Built-in SD/SDHC card slot
  • Ceiling and wall mount options
  • Indoor and outdoor versions
  • Operating temperature range -22°F~140°F (-30°C~60°C)