Introducing Arecont Vision MegaVideo Flex Series

Arecont Vision MegaVideo Flex IP Megapixel Cameras banner

The MegaVideo Flex IP camera series offers a cost-effective security solution for installations that require a more flexible and compact design than other professional security cameras deliver. Due to its small footprint, the MegaVideo Flex easily fits into a wide range of areas and settings. It is ideal for inconspicuous surveillance applications or for use in equipment such as in ATMs (automated teller machines) and other tight spaces while delivering megapixel (MP) high definition video. The stylish indoor/outdoor camera series features a choice of 1.2MP, 1080p, 3MP, and 5MP resolution models.

MegaVideo Flex is a true day/night camera that is ideal for applications with variable lighting conditions regardless of time of day. NightView™ technology in the 1.2MP model ensures coverage in areas where little light is present. Applications with bright or over-saturated lighting conditions can be addressed with models that include Wide Dynamic Range (WDR).

The MegaVideo Flex IP camera is composed of the camera sensor, main camera unit, metal mounting bracket, and the USB cable used to connect the camera sensor with the main camera unit. The unique design and product features have already led to MegaVideo Flex being named a Top 30 Technology by Security Sales and Integration magazine and the winner of a 2016 Govie Award by Security Products magazine.

Arecont Vision MegaVideo Flex IP Megapixel Cameras image

The main unit features two USB ports to allow the addition of one or two optional IR (infrared) illuminators. Each illuminator includes six infrared 850nm LEDs to provide up to 15 meters (49 feet) of enhanced night vision capability.

MegaVideo Flex IP cameras are enhanced with the convenience of remote focus. This facilitates both the ease of initial setup and simplifies future adjustments, reducing time required to be spent at the jobsite. The ability to change lenses brings additional flexibility in application uses. Options include 2.1, 2.8, 4, 6, 8, 12, and 16mm lenses.

“The MegaVideo Flex has already driven much interest from customers requiring a professional megapixel camera that delivers optimum performance yet can fit into tight spaces and challenging environments,” said Brad Donaldson, Vice President of Product Development, Arecont Vision.  “Smaller cameras are typically more of a challenge to adjust, so the remote focus capability of the MegaVideo Flex provides welcome convenience both for the initial installation and for future changes.”

Related

Arecont Vision SurroundVideo® Omni G2 Series Now Available
Arecont Vision SurroundVideo® Omni G2 Series Now Available
Arecont Vision SurroundVideo® Omni G2 Series Now Available