New exacqVision M-Series All-in-One Recorder

Cost Effective Network Video Recorders

The new exacqVision M-Series with camera power management (CPM) is the easiest IP video recorder to quote, install and service. The exacqVision M-Series expands the All-in-One Recorder category we launched last March with the LC-Series. Like the higher-capacity LC-Series, the M-Series includes integrated PoE camera ports and the feature-rich exacqVision START video management software. 

New exacqVision M-Series All-in-One Recorder image

Main Features

  • Easy to Install – no external switch required with 4 or 8 PoE camera ports.
  • Reduces installation time – simply plug in cameras and start recording with exacqVision EasyConnect.
  • Automatically configures IP cameras for motion-based recording.

  • Saves maintenance trips by remotely power cycling individual PoE cameras.
  • Pre-licensed for out of the box deployment – includes 8 exacqVision Start licenses.
  • Stores up to 2TB of video.

The M-Series PoE recorder comes with three years of unlimited software updates and hardware warranty.

Qualifying Products

Desktop PoE recorder with 4 PoE class 2 IP camera ports (30w max), 1TB, 40 Mbps continuous recording rate. 4 exacqVision START IP licenses, server and client, web/mobile software pre-installed with 3 years software upgrades and hardware warranty, HDMI or VGA, Dual GB client network NIC, 3 USBs, 4 Alarm Inputs, 1 Alarm Output. Mouse included with on-screen keyboard installed.

Option Description
5000-20030 15.8" Rackmount Shelf for exacqVision M-Series.
ENT-M-PE04 START to ENTERPRISE upgrade for 4 IP channels and M-Series servers.
PRO-M-PE04 START to PRO upgrade for 4 IP channels and M-Series Servers.
SSA-EVENIP-01 ENTERPRISE software updates per IP camera, per year.
SSA-EVIP-01 PROFESSIONAL software updates per IP camera, per year.
SSA-START-01 START software updates per IP camera, per year.

Desktop PoE recorder with 8 PoE class 2 IP camera ports (60w max), 2TB, 40 Mbps continuous recording rate. 8 exacqVision START IP licenses, server and client, web/mobile software pre-installed with 3 years software upgrades and hardware warranty, HDMI or VGA, Dual GB client network NIC, 3 USBs, 8 Alarm Inputs, 1 Alarm Output. Mouse included with on-screen keyboard installed.

Option Description
5000-20030 15.8" Rackmount Shelf for exacqVision M-Series.
ENT-M-PE08 START to ENTERPRISE upgrade for 8 IP channels and M-Series servers.
PRO-M-PE08 START to PRO upgrade for 8 IP channels and M-Series Servers.
SSA-EVENIP-01 ENTERPRISE software updates per IP camera, per year.
SSA-EVIP-01 PROFESSIONAL software updates per IP camera, per year.
SSA-START-01 START software updates per IP camera, per year.

Related