Maximum PoE Power and Bandwidth Over Extreme Distances for IP Cameras and Devices

Maximum POE power and bandwidth over extreme distances for IP cameras and devices banner

Introducing Veracity’s new LONGSPAN Max™ high power POE and Ethernet extenders.


LONGSPAN Max products are high-power versions of Veracity’s extremely successful LONGSPAN range of long-distance network extenders for Cat5e or Cat6 cable. Like all LONGSPAN products, these new high-power models are fully automatic, simple to install and maintenance-free. They are compliant with the 90W POE standard, 802.3bt, and designed to deliver unrestricted 100Base-TX with 802.3bt high power POE at distances far beyond the normal Ethernet limits for problem-free external PTZ IP camera installation.

The new LONGSPAN Max™ range includes single-port base and camera devices, and a 4-port camera device (LONGSPAN Max Quad), all designed for high power, long distance applications.

These units include Veracity SAFEVIEW®™ diagnostic system that enables installers to optimise and confirm power delivery to IP cameras and devices quickly and safely.

Main Features

  • LONGSPAN enhanced with 90W POE capability (802.3bt)
  • Long range point-to-point Ethernet over Cat5 or Cat6 cable
  • Unrestricted 100Base-TX with POE at over 820 metres
  • Can deliver 60W at 200 metres, 40W at 350 metres
  • Ruggedised for high performance over a wide temperature range
  • Smart POE power and diagnostic display for reliable installation
  • Fully automatic, simple to install and maintenance-free

Veracity’s NEW LONGSPAN Products

VLS-LS-B8
VLS-LSM-B
VLS-LSM-C
VLS-LSM-C4