NEC Direct View LED Video Display Solutions

Seamless. Brilliant. Limitless

NEC Direct View LED Video Display Solutions banner
NEC logo

NEC's full line of indoor and outdoor direct view LED video displays provide attention-grabbing, high contrast and intensely bright images in the brightest environments. With NEC's vast portfolio of products from the simplicity of our turnkey LED kits, to fully realized custom installations, NEC has the capability and know-how to perfectly realize your vision. Using high-quality components, as well as industry-leading support, NEC LED walls have the quality and reliability you have come to expect from NEC. The modular, light-weight, cost effective design is perfect for command and control facilities, broadcasting backdrops, transportation hubs, sports venues, corporate signage, and retail environments - NEC's direct view LED promises a bright future.

What is Direct View LED?

What is direct view LED? image

NEC's Direct View LED is a video display technology that uses Light Emitting Diodes to produce the red, blue and green colors typically found in a full color video display. Because the LED's are an emissive light technology, they provide images that are brighter and higher in contrast than the transmissive technology of traditional LCD displays. This easily allows for usage in nearly any environment while providing the eye catching content needed for digital signage applications.

Intelligent Display Solutions For a Brighter World

Brilliantly High Brightness image

Brilliantly High Brightness

Long Lifespan image

Long Lifespan

Seamless Video Wall Image image

Seamless Video Wall Image

Nearly Limitless Display Configuration image

Nearly Limitless Display Configuration

Built-in Data and Power Redundancy image

Built-in Data and Power Redundancy

FE Series Direct View LED Installation Kits

NEC has created LED installation kits that include all of the key components needed for a video wall built with dvLED. These kits feature a standard 16:9 aspect ratio and include the LED controller, installation frame and even spare parts for service.

LED-FE019I2-110IN | Diagonal Size: 110" Resolution: HD (1280x720) image
LED-FE012I2-110IN | Diagonal Size: 110” Resolution: Full HD (1920x1080) image
LED-FE015I2-137IN | Diagonal Size: 137” Indoor Resolution: Full HD (1920x1080) image

LED-FE019I2-165IN |  Diagonal Size: 165" Resolution HD: Full HD (1920x1080) image
LED-FE012I2-220IN | Diagonal Size: 220” Resolution: UHD (3840x2160) image
LED-FE025I2-220IN |  Diagonal Size: 220"  Resolution: UHD (1920x1080) image