New AXIS M2026-LE MK II

Affordable, outdoor-ready camera with 4 MP and built-in IR.

AXIS M2026-LE MK II is a small, bullet camera delivering high-quality images in 4 MP / Quad HD 1440p resolution.
The camera has built-in IR illumination that enables surveillance up to 15 m / 50 ft even at nighttime.

The outdoor-ready camera is resistant to rough weather and the integrated sunshield protects against sun and rain. With a 130° field of view, a single camera gives full surveillance at low cost, and Axis Corridor Format provides efficient monitoring of corridors and shopping aisles.

AXIS M2026 LE MK II

Furthermore, the MK II version now has Zipstream with support for H.264 and H.265 for significantly reduced bandwidth and storage requirements as well as WDR - Dynamic Capture. The spacious back box enables professional and secure cable management as well as easy installation. The camera is available in both black and white.

  • Single most persuasive benefit for system integrator/installer:
    Budget-conscious camera for outdoor use.
  • Single most persuasive benefit for the end user:
    Budget-conscious camera for 24/7 surveillance.