New MultiSync PA243W Desktop Monitor

New MultiSync PA243W Desktop Monitor image

TRUSTED COLOR ACCURACY

This new color critical model provides improved color coverage to meet the color accuracy needs of the print production, digital photography, photo editing, and video production markets, among others.

image
image

SLIMMER DESIGN

This model is 31% slimmer than the previous model, consumes 38% less power and has a new USB 3.1 hub with DisplaySync Pro™, as well as integrated speakers and a new Low Blue Light setting.

SUPERIOR SCREEN PERFORMANCE

Includes a 24.1" IPS panel with LED backlight, anti-glare finish with wide viewing angles and excellent color reproduction, ideal for color-critical workflows.

image
image

    SPECIFICATION PA243W 

    Panel technology: AH-IPS
    Viewable Image Size: 24.1"
    Aspect Ratio: 16:10
    Native Resolution: 1920 x 1200
    Pixel Pitch: 0.27 mm