Axis Q1615/-E

 

Axis Q1615/-E Network Camera

  • Wide Dynamic Range-Forensic Capture
  • Outstanding light sensitivity with Axis’ Lightfinder technology
  • Electronic Image Stabilization
  • Outstanding video in HDTV 1080p @ 60 fps
  • Adjustable high-sensitive shock detection

Request a Quote

AXIS Q1615 cameras not only offer full HD resolution but also automatically switch settings between high dynamic scenes and Lightfinder mode, ensuring all details are captured in dark and bright areas at the same time. The result is a video that is highly optimized for forensic purposes and provides extreme levels of details – even in scenes with very complex light conditions.

WDR – Forensic Capture

Axis’ WDR – Forensic Capture optimizes video for forensic purposes by enabling an extremely high level of detail to be visible in both dark and bright areas of a scene. It is the result of years of development at Axis combined with the best imaging components on the market. An Axis camera with WDR – Forensic Capture applies advanced algorithms to optimize image quality and includes the ability to seamlessly transition between WDR and low-light mode.

WDR security camera image

    Conventional WDR security camera

Axis camera with WDR - forensic capture

Axis camera with WDR – Forensic Capture

Ordering Information

Axis Model Axis Part Number Anixter Part Number Description
Q1615 0629-001 585990 AXIS Q1615 Network Camera provides HDTV 1080p at 50/60 fps, Wide Dynamic Range- Forensic Capture, Lightfinder, electronic image stabilization, multiple H.264 and Motion JPEG. 
Q1615-E 0630-001 585991 Outdoor-ready, day and night AXIS Q1615 -E Network Camera provides HDTV 1080p at 50/60 fps, Wide Dynamic Range- Forensic Capture, Lightfinder, electronic image stabilization, H.264 and Motion JPEG.