Axis logo

 

The new outdoor thermal network cameras from Axis offer improved thermal imaging contrast.

Axis Q1932-E camera

Axis Q1932-E Thermal Network Camera

Intelligent video applications

AXIS Q1932-E and Q1932-E PT Mount cameras supports intelligent video applications, such as AXIS Cross Line Detection license and AXIS Video Motion Detection 2.1. The thermal camera can complement any IP surveillance system being the first to detect accidents and sending notification to another network camera.

 

Based on the alarm trigger, a PTZ network camera can be re-directed to the point of interest. With a resolution of 640x480 pixels, AXIS Q1932-E and Q1932-E PT Mount can optimize detection performance to meet most application requirements. Since thermal cameras are less sensitive to problems with light conditions and shadows, they can achieve higher accuracy and less false alarms than conventional cameras in most applications.

Easy verification

The thermal resolution of 640x480 and a range of lenses make it easy to detect and identify people, objects and incidents. Thanks to a new filter that removes the blur and ghost effects, the images are kept sharp in all conditions.

 

AXIS Q1932-E and Q1932-E PT Mount cameras offer an improved thermal imaging contrast, keeping the noise levels low at the same time as no details or temperature information are lost. The scene is easier to understand; surroundings are recognizable, and objects, accidents or people are identifiable.

 

 

Axis Q1932-E PT Mount Camera

Axis Q1932-E PT Mount Thermal Network Camera

Request a quote from Anixter

Ordering Information

Axis Model Axis Part Number Anixter Part Number Description
Q1932-E 10 mm 0608-001 568390 Outdoor Thermal Network Camera for Wall and Ceiling Mount, IP66-rated, 640x480 Resolution, 30 fps, 57º Angle of View
Q1932-E 19 mm 0609-001 568391 Outdoor Thermal Network Camera for Wall and Ceiling Mount, IP66-rated, 640x480 Resolution, 30 fps and 32º Angle of View
Q1932-E 35 mm 0610-001 568392 Outdoor Thermal Network Camera for Wall and Ceiling Mount, IP66-rated, 640x480 Resolution, 30 fps and 18º Angle of View
Q1932-E 60 mm 0611-001 568393 Outdoor Thermal Network Camera for Wall and Ceiling Mount, IP66-rated, 640x480 Resolution, 30 fps and 10º Angle of View
Q1932-E PT Mount 10 mm 0704-001 568417 Outdoor Thermal Network Camera for Pan/Tilt Motor Head, IP66-rated, 640x480 Resolution, 30 fps and 57º Angle of View
Q1932-E PT Mount 19 mm 0705-001 568418 Outdoor Thermal Network Camera for Pan/Tilt Motor Head, IP66-rated, 640x480 Resolution, 30 fps and 32º Angle of View
Q1932-E PT Mount 35 mm 0706-001 568419 Outdoor Thermal Network Camera for Pan/Tilt Motor Head, IP66-rated, 640x480 Resolution, 30 fps and 18º Angle of View
Q1932-E PT Mount 60 mm 0707-001 568420 Outdoor Thermal Network Camera for Pan/Tilt Motor Head, IP66-rated, 640x480 Resolution, 30 fps and 10º Angle of View

Key Features

  • VGA thermal detection
  • High resolution thermal image quality for easier verification
  • Adjustable high-sensitive shock detection
  • High performance intelligent video
  • Easy to install outdoor camera
  • Power over Ethernet
  • Support for Corridor Format
  • PT Mount model available