Philips TrueForce LED High Lumen Lamp

Instant Retrofit With Immediate Energy Savings

Philips TrueForce LED high lumen lamp for high bay lighting is a direct replacement for 400W metal halide lamps which will deliver substantial energy savings.

Features

  • Standard EX39 base to replace E and O rated 400W metal halide lamps
  • Works on Probe (M59) and pulse start (M135, M155) ballasts
  • UL Type A installation- existing ballasts
  • Watts: 165, Lumens: 20,000, Color (K): 4000
  • LED lifetime: 50,000 hours1
  • Pleasant white light with 70 and 80 CRI options
  • 5-year limited warranty depending upon operating hours

Benefits

  • 50,000 hour LED lifetime1 vs a typical 20,000 hour rated average life for metal halide lamps
  • Energy saving over 50%2
  • Easy to install –works on existing ballasts
  • Direct LED replacement solution without changing the fixture
  • Instant on. No warm up time compared to metal halide

Philips TrueForce LED High Lumen Lamp image

Related

 

† For details, please visit http://www.usa.lighting.philips.com/support/support/warranty

1. LED lifetime means the length of time (in hours) until half of the LED light sources maintain at least 70% of their initial lumen output (B50,L70).

2. LED system watts of 200W compared to 458W system watts for an MH400/U