Scalable, Reliable, Cost-effective Storage
for Milestone Xprotect Corporate

QNAP offers shared, scalable and simple external IP storage solutions for Milestone IP surveillance platform.
QNAP storage are hyperscale archive storage, reducing cost, complexity, and time it takes to effectively store, retain, protect, manage, access, and extract value from expanding Milestone archives. 

QNAP storage is fully certificated by Milestone XProtect Corporate 2016 R2. Certification of the TVS-EC2480U-SAS-RP (R2) and TS-EC2480U-RP (R2) will ensure that surveillance systems built using these devices in combination with Milestone XProtect components will be able to record and archive an amount of video consistent with the recommendations of the Milestone Server and Storage Calculator.

These solutions are certified, and are used to support XProtect Recording Servers that record between 1 and 200 cameras at megapixel resolution. Larger systems can be built using multiple storage solutions, alternative disk configurations, and multiple Recording Servers.

Full Data Protection image

Full Data Protection

Robust Hardware Design, Complete Data Protection Features, and Backup Solution.
No more worries for any types of data loss caused by hard drives failures or any disaster happens. QNAP Turbo NAS provides various RAID types, and full backup solution to protect the important video footage.

Easy Deployment image

Easy Deployment

Intuitive Interface for Fast and Easy Deployment.
QNAP NAS can be easily deployed to ensure storage availability for an organization's video surveillance footage even when the system consists of over 200 cameras at high mega pixel level

Expandable Storage image

Expandable Storage

Expansion Units Providing Optimal Flexibility and Scalability.
Easily scale as you go with QNAP storage expansion units - which allows you to expand up to 1PB per managed system.

Certified Models

TVS-EC2480U-SAS-RP R2 image

TVS-EC2480U-SAS-RP R2

  •  Powered by an Intel® Xeon E3 CPU, 10GbE built-in, and 40GbE-ready
  •  3,800+ MB/s throughput and 267,000+ IOPS
  •  Qtier Technology drives Auto Tiering for optimal storage efficiency
  •  Scalable design, up to 1,216 TB total capacity
  •  12 Gbps SAS drives and high-capacity SATA disks
  •  5 year warranty - Global warranty inclusive

TS-EC2480U-RP R2 image

TS-EC2480U-RP R2

  • Powered by an Intel® Xeon E3 CPU, 10GbE built-in
  • 3,700+ MB/s throughput and 410,000+ IOPS
  • Qtier Technology drives Auto Tiering for optimal storage efficiency
  • Scalable design, up to 912TB raw capacity
  • 6 Gbps high-capacity SATA disks
  • 5 year warranty - Global warranty inclusive

Qnap Systems logo
Milestone Systems logo