Radix's DuraLife FPL Cable Circuit Integrity in Conduit (CIC) Cables

UL 2-Hour Rated Fire Resistive Alarm Cables

Radix's DuraLife FPL was the first flexible silicone fire alarm cable re-certified under UL2196. Radix continues to lead this market by now offering shielded and unshielded constructions, the most sizes (12AWG and 18AWG), highest fill rates and conductor options backed by the best in engineering support and customer service. Unlike mineral insulated (MI) fire alarm cables, DuraLife is highly flexible for easier handling and cost effective installation. DuraLife offers many technical advantages over similar-styled cables, including:

  • Meets National Fire Protection Code (NFPC 70 & 72)
  • UL 2196 Certified
  • UL 1424 Listed
  • 300V, 90° C Classified (75° C for shielded)
  • Oxygen-Free Bare Copper (OFHC) Conductors
  • Proprietary Ceramifiable Silicone Rubber Insulation
  • Low smoke/zero halogen
  • 12 AWG - 18 AWG 2-conductor
  • Circuit Integrity in Conduit (CIC)
  • Available in 1,000', 2,000' and 5,000' standard length reels
  • Up to 10 cables in a single raceway
  • Patent pending

Product Resources