Schlage Multi-Technology Readers by Allegion

Schlage Multi-Technology readers are designed to simplify access control solutions. They recognize magnetic stripe, proximity, smart card and NFC-enabled smart devices, ensuring a seamless transition to high-security smart technology in the future.

They use an open architecture platform designed to work with industry standards and common access control system interfaces. The readers all fit a variety of placement needs, and include a modern design to complement any facility and its hardware.

The multi-technology readers accept most proximity and smart cards from other manufacturers, as well as MIFARE® Classic and the ultra-secure MIFARE DESFire™ EV1 smart cards.

image

Features

Technology

  • Reads 125 kHz proximity and 13.56MHz smart cards - MIFARE Classic, MIFARE DESFire EV1 and card serial number (CSN) of other manufacturers smart cards
  • Wiegand and RS485 output available for simple interface with most access control panels
  • Compatible with NFC-open smart phones using aptiQmobile credentials

Simplicity

  • There are 7 available models to fit any need (keypad, mag stripe)
  • Compatible with Allegion and other industry manufacturers’ credentials
  • Limited lifetime warranty

Installation

  • Accommodates interior, exterior, metal and non-metal installation environments
  • Quick-connect cable allows for easy installation
  • Easy-to-install mounting bracket