Smart Managed PoE+ Switches from Transition Networks

banner

Network administrators and security integrators are challenged with implementing or upgrading security networks cost effectively, while tackling new demands. Today, one of the big demands is providing power to easily and cost-effectively operate IP cameras, wireless access points, VoIP phones, and other devices. To address this need, Transition Networks provides Smart PoE+ enterprise switches with unique Device Management System (DMS) features. This unique set of value-added features and capabilities ensures lower overall cost, less downtime, and easier management and maintenance of the entire PoE+ network.

8 Port: SM8TAT2SA image

Smart Managed PoE+ Switch
(8) 10/100/1000Base-T Ports + (2) 100/1000 SFP Slots

16 Port: SM16TAT2SA image

Smart Managed PoE+ Switch
(16) 10/100/1000Base-T Ports + (2) 100/1000 SFP Slots

24 Port: SM24TAT2SA image

Smart Managed PoE+ Switch
(24) 10/100/1000Base-T Ports + (2) 100/1000 SFP Slots

Benefits

  • Automatically discover and remotely configure attached IP-addressable powered devices (PD)
  • Establish and document a baseline deployment
  • Topology, floor, and Google™ Maps view for simplified management of devices
  • Auto Power Reset (APR) monitors & automatically restarts edge devices
  • Troubleshoot cable & IP connection issues

  • Monitor & analyze traffic by Day/Week/Port/Device
  • Perform health check with thresholds
  • Auto-Alarm on error conditions
  • Layer 2 PoE+ switching
  • 24/7 free technical support
  • TAA Compliant

Smart Managed PoE+ Switches with Device Management System

Transition Networks’ portfolio of Smart Managed PoE+ Switches has expanded to include a new unique Device Management System software. The new software provides the advanced tools necessary for total management of all network elements as well as lower overall cost, less downtime, easier management and maintenance of the entire PoE+ network