SolaHD Introduces the SVL Series of Power Supplies 

SolaHD Extends DIN Rail Power Supply Solutions with the New SVL Series: Essential Performance for Controlled Environment Applications

Sola HD image

SolaHD introduces the SVL Series of power supplies designed to provide essential performance in a compact size for controlled environment applications. Their high power density and universal input voltage make these power supplies an excellent alternative to embedded open frame switchers when space inside the cabinet
is at a premium.
Additionally, the DIN rail mounting capability provides quicker and easier installation while allowing for design flexibility. The SVL Series ranges from 15 to 480 Watts in 5, 12, 24 and 48 Volt combinations and feature a metal case on >120 watt models.

Find more details about the SVL Series of power supplies on the dedicated page.

Related