Spend Less Time Recharging Batteries with New Tripp Lite LiFePO4 UPS System

SmartProUPS line with an innovative lithium iron phosphate (LiFePO4) image

Tripp Lite, a world-leading manufacturer of power protection and connectivity solutions, has expanded its SmartPro® UPS line with a model containing an innovative lithium iron phosphate (LiFePO4) battery. The advanced technology of LiFePO4 batteries provides up to double the service life of a traditional lead-acid battery, and up to three times more charge/discharge cycles.

“Our first UPS with lithium-ion battery backup provides an exciting introduction to this technology,” said Carolyn Brady, Tripp Lite UPS Product Manager. “The combination of long life and quick recharging makes the SMART2200RM2UL a low-maintenance choice for safely protecting rack equipment. An industry-leading five-year warranty that covers the battery offers additional peace of mind.”

The SMART2200RM2UL delivers 2200VA/1920W of secure and uninterruptible battery backup power to protect against blackouts, brownouts, power surges and line noise that can damage electronics or destroy data. Its sine wave AC output makes it ideal for backup power for servers and network storage devices. The system provides up to 11.7 minutes of support at half load.

Key Benefits of Tripp Lite’s SMART2200RM2UL UPS System with LiFePO4 battery:

  • Fast recharging: reaches full capacity in less than two hours.
  • Saves money in energy and cooling costs, with 97% line‑mode efficiency.
  • Protects equipment and data from damaging electrical spikes with 570 joules of surge protection, and from line‑noise interference with EMI/RFI filtering.
  • Prevents shutdowns from brownouts as low as 83V and overvoltages as high as 145V without using battery power.
  • Protects several pieces of equipment with eight NEMA 5-15R outlets, plus its 10 ft. power cord provides flexibility in placement.