SurroundVideo G5 Mini Series from Arecont Vision

SurroundVideo G5 Mini Series from Arecont Vision banner

SurroundVideo® G5 Mini – World’s Smallest Installer-Friendly 180° and 360° 20MP Panoramics.

In August 2016, SurroundVideo® G5 Mini has introduced an intuitive housing design for Arecont Vision’s mini panoramic line up that allows for faster and easier installation. SurroundVideo G5 Mini is also the first 20MP panoramic available in a form factor this small in size.

Easy Installation

The SurroundVideo G5 Mini housing features magnetic strips around the base to make mounting a snap. The top of the camera’s base magnetically attaches to the pre-installed surface mount plate, while the bottom of the base magnetically snaps to the bubble. This temporary magnetic solution holds the components in place while applying the screws and freeing your hands for a faster, easier installation. This makes SurroundVideo G5 Mini one of the easiest panoramic cameras to install on the market.

Main Features

  • 12 and 20MP H.264 All-in-One 180° or 360° Panoramic True Day/Night Indoor/Outdoor
    Dome IP Cameras 
  • True Wide Dynamic Range Up to 100dB at Full Resolution (Select Models)
  •  Faster Frame Rates versus Previous Generation
  •  New Easy-to-Install Housing Design
SurroundVideo® G5 Mini image

Qualifying Models

Axe PN Mfg PN Description
783556 AV12586DN 12 Megapixel WDR & Day/Night H.264/MJPEG 180o Gen 5 Camera, 8192x1536, 4 x 5.4mm MP Lens, Small Form Factor, Surface mount, Indoor/Outdoor, IP66, IK-10, 18-48VDC/24VAC/PoE, PoE Powered Fan
783554 AV12566DN 12 Megapixel WDR & Day/Night H.264/MJPEG 360o Gen 5 Camera, 8192x1536, 4 x 2.6mm MP Lens, Small Form Factor, Surface mount, Indoor/Outdoor, IP66, IK-10, 18-48VDC/24VAC/PoE, PoE Powered Fan
783555 AV12585DN 12 Megapixel Day/Night H.264/MJPEG 180o Gen 5 Camera, 8192x1536, 4 x 5.4mm MP Lens, Small Form Factor, Surface mount, Indoor/Outdoor, IP66, IK-10, 18-48VDC/24VAC/PoE, PoE Powered Fan
783553 AV12565DN 12 Megapixel Day/Night H.264/MJPEG 360oGen 5 Camera, 8192x1536, 4 x 2.6mm MP Lens, Small Form Factor, Surface mount, Indoor/Outdoor, IP66, IK-10, 18-48VDC/24VAC/PoE, PoE Powered Fan
783558 AV20585DN 20 Megapixel Day/Night H.264/MJPEG 180o Gen 5 Camera, 10240x1920, 4 x 6.7mm MP Lens, Small Form Factor, Surface mount, Indoor/Outdoor, IP66, IK-10, 18-48VDC/24VAC/PoE, PoE Powered Fan
783557 AV20565DN 20 Megapixel Day/Night H.264/MJPEG 360o Gen 5 Camera, 10240x1920, 4 x 3.6mm MP Lens, Small Form Factor, Surface mount, Indoor/Outdoor, IP66, IK-10, 18-48VDC/24VAC/PoE, PoE Powered Fan

Have a question? Request a call from our security expert.