Hanwha Techwin's Wisenet7 Camera Devices

Excellence Through Innovation

Security requirements change and market trends evolve. One constant remains: the need for intelligent networked surveillance solutions – in every market, for any application.

Wisenet7-category-banner
Hanwha Techwin logo

At the heart of Hanwha Techwin’s new product development is the Wisenet 7 System on a Chip (SoC). Developed in-house and built in Korea, Hanwha's continually enabling new features and analytics. Wisenet 7 is Hanwha's most technology-intensive, innovative and feature-rich SoC…proving the biggest ideas often have the smallest beginnings.

Hanwha Techwin’s Wisenet 7 SoC: Excellence through innovation in image quality, cybersecurity and analytics.

Watch Wisenet7 promotional video image

Featured Products (Shop All Wisenet7 Cameras)

XNB-9002 4K Network Box Camera image
XNO-9082R 4K Network IR Bullet Camera image
XNV-9082R 4K Network IR Vandal Dome Camera image
XND-9082RV 4K Network IR Dome Camera image
XND-9082RF 4K Network IR Dome Camera image

Key Features

Exceptional 4K Resolution video

Exceptional 4K Resolution

Wisenet7 camera devices provide clear and vivid images in resolutions of up to 4K suitable for forensic search applications. Hanwha Techwin self-developed the F1.2 varifocal lens, the brightest among 4K lenses, are implemented to the 4K lineup.


Extreme WDR

The Wisenet7 SoC includes improved extreme WDR technology to reduce noise that occurs within the WDR imaging process. This provides us with clear and well contrasted images even with extreme backlighting conditions.

extreme WDR video

Advanced Noise Reduction Technology image

Advanced Noise Reduction Technology

Wisenet7 camera technology uses different filters for motion and still areas within a camera's field of view. This minimizes motion blur and improves edge and color definition of objects, making them easier to identify when viewing live video and during forensic review.


Enhanced Lens Distortion Correction

Wisenet7's Lens Distortion Correction technology corrects video distortion created through the use of wide angle lenses, delivering video that more closely resembles what is seen through the human eye.

Enhanced Lens Distortion Correction video

Next level Cybersecurity video

Next Level Cybersecurity

With its own device certificate issuing system, Root CA, the Wisenet 7 camera lineup offers the highest levels of cybersecurity possible. Secure by Default, Hanwha Techwin’s cybersecurity policy, embeds unique certificates into all products during each step of the development and manufacturing process. This results in a cybersecurity policy that satisfies stringent UL CAP standards as well as our own requirements for product reliability and design innovation.


AI-Based Object Tracking

Wisenet7 equipped PTZ PLUS camera devices utilize AI algorithms to automatically designate people or vehicles for object tracking. They also allow users to manually target objects on screen for continuous tracking.

AI-based Object Tracking video

Vector-based OSD image

Vector-Based OSD

Wisenet7's use of vector graphics for its on screen display delivers crisp text overlays, regardless of image resolution, and offers the ability to choose from an unlimited range of display colors and other options. It also allows the usage of custom logos and images to be overlayed on live or exported video.


Easy to Install Modular Design

Wisenet7 cameras use the same innovative modular camera design as the X series PLUS for easy and hassle-free camera installation and maintenance.

Easy to install modular design video

Lower bandwidth and storage requirements with WiseStream Ⅱ image

Lower Bandwidth and Storage Requirements With WiseStream Ⅱ

Hanwha Techwin's WiseStream II technology, when combined with H.265 compression, reduces bandwidth and storage needs by up to 75% compared to current H.264 technology, without sacrificing image quality.


DIS With Built-In Gyro Sensor

Motion blur caused by wind and vibration are greatly reduced using advanced digital image stabilization technology in conjunction with a built-in gyro sensor. This allows for the production of sharp, stable images even in adverse environments.

DIS With Built-in Gyro Sensor image

License-free Onboard Video and Audio Analytics image

License-Free Onboard Video and Audio Analytics

Wisenet7's onboard video and audio analytics suite is completely license-free and includes face and torso detection, intelligent motion analytics, and audio classification for gunshots, explosions, screams, and breaking glass. Analytics events can be used to trigger alarms as well as audio playback as a response.

Convenient USB Wi-Fi Installation

Using a USB Wi-Fi adaptor, technicians can quickly connect to Wisenet7 camera devices via the Wisenet Installation app on their mobile device to check and modify camera focus and field of view, greatly reducing the setup time needed for each device.

Convenient USB Wi-Fi Installation image

Dual MicroSD Slots image

Dual MicroSD Slots

The dual microSD slots on Wisenet7 camera devices allow up to 512GB of recorded video to be saved onboard, keeping data safe in the event of a network failure.

Related Resources