Z-PLUG™ Field-Terminated Plug from Siemon

image

Siemon’s patent-pending Z-PLUG offers quick, reliable high-performance plug terminations in the field for custom-length direct connections to wireless access points, security cameras, LED lights, building automation devices and any other IP-based and PoE-enabled devices deployed in today’s converged networks. The Z-PLUG exceeds all Category 6A performance requirements, and it can be terminated to shielded, unshielded, solid and stranded cables for maximum flexibility. The plug is compliant with UL 2043 for use in plenum air handling spaces, and can be terminated without the boot for connecting to devices with limited depth, such as cameras and access points. 

Browse Siemon products on Anixter.com.