uAxcess Family of Readers from AWID

uAxcess Family of Readers from AWID banner

AWID’s uAxcess family of readers provide optimal range access combined with top notch responsiveness, security and speed. Cutting-edge UHF reader technology allows the use of hand-held cards and keytags used for access control into buildings, as well as by drivers at the gate. 

Featured Products

NEW! XM-700 | UHF Mid Range Reader

  • Faster access at busy entrances
  • Hands-free access UP TO 7 FT
  • Cutting edge UHF secure technology
  • SIZE:  5.5" x 5.5" x 1.125"
  • POWER SUPPLY:  +9 to +12 VDC
  • INTERFACES:  Wiegand and RS-232 (simultaneous)
  • MOUNTING:  On wall or single-gang utility box
  • CREDENTIALS:  AWID’s uAxcess cards/tags
AWID XM-700 | UHF Mid Range Reader image

XR-3600 | Mullion-Mount UHF Reader

AWID XR-3600 | Mullion-Mount UHF Reader image
  • SIZE: 4.8” x 1.9” x 0.7” 
  • POWER SUPPLY: +5 to +12 VDC 
  • INTERFACES: Wiegand and RS-232 
  • MOUNTING: Indoor/outdoor, on a door frame, window mullion, or wall 
  • CREDENTIALS: AWID’s uAxcess cards/tags

XP-3620 | Switchplate-Mount UHF Reader

AWID XP-3620 | Switchplate-Mount UHF Reader image
  • SIZE: 4.9" x 3.1" x 1.0"
  • POWER SUPPLY:  +6 to +12 VDC
  • INTERFACES:  Wiegand and RS-232 (simultaneous)
  • MOUNTING:  Indoors/outdoors, on a single-gang utility box or wall surface
  • CREDENTIALS:  AWID’s uAxcess cards/tags

XK-3640 | Switchplate-Mount UHF Reader with Keypad

AWID XK-3640 | Switchplate-Mount UHF Reader with Keypad image
  • SIZE: 4.9" x 3.1" x 1.0"
  • POWER SUPPLY:  +6 to +12 VDC
  • INTERFACES:  Wiegand and RS-232 (simultaneous)
  • MOUNTING:  Indoors/outdoors, on a single-gang utility box or wall surface
  • CREDENTIALS:  AWID’s uAxcess cards/tags

LR-3000 | UHF Long Range Reader

AWID LR-3000 | UHF Long Range Reader image
  • SIZE 9.8” x 9.8” x 1.3”
  • RF POWER: 1W (30dBm)
  • FREQUENCY: 902MHz to 928MHz (FHSS)
  • ANTENNAS: 1 Integrated RHCP Patch Antenna
  • INTERFACE: Wiegand and RS-232 (simultaneous)
  • CREDENTIALS: AWID’s uAxcess cards/tags

Related