Axis Intelligent Audio

Axis Intelligent Audio Banner

Axis Intelligent audio delivers high-quality background music and clear speech announcements with Axis network audio solutions.

Axis network audio systems are complete high-quality audio systems you can use in various situations. Improve security on your premises with event-triggered announcements and direct callouts. Make live or schedule announcements in different zones, at the right time and right place. Create ambiance with easy and flexible scheduling of great-sounding background music. All while enjoying the many benefits of a network audio system.

Why network audio?

  • All-in-one - everything you need is built-in so there's no need for additional hardware
  • Easy to integrate - an open platform allows you to integrate with systems and devices on your existing network
  • Central control - manage the entire system from a sing, intuitive interface
  • Scalable - flexible, cost-effective to update and add to your solution
  • Easy to install - all you need is a single standard network cable for connectivity, power and communication
C2005 Speaker

Network Speakers:

  • Complete audio systems in a single unit
  • Easily manage and schedule, announcements and music playlists
  • Available in cabinet or ceiling mount form factors
C8033 Network Audio

C8033 Network Audio Bridge:

  • Get all the benefits of network audio while protecting the value of existing investments in analog equipments
  • Connect and combine analog and network audio systems
C3003-E Network Horn Speaker

C3003-3 Network Horn Speaker:

  • Deter unwanted activity with clear, long-range announcements
  • Respond to events with audio when its manually or automatically triggered
  • Outdoor-ready
2N SIP Mic

C8003 Network Audio Bridge:

  • Get all the benefits of network audio while protecting the value of existing investments in analog equipment
  • Connect and combine analog and network audio systems
Axis Logo