Spectre 3G-W Series Cellular Router with Wi-Fi

Industrial Wireless and Cellular Solutions

Spectre 3G-W Series Cellular Router from B&B Electronics

B+B Smartworx Spectre 3G-W Series Cellular Router is a single box solution that provides local M2M network connectivity via its built-in Wi-Fi hotspot, Ethernet 10/100 and I/O ports, and connects to the Internet via CDMA and HSPA+ cellular telephone networks. The Spectre 3G-W also creates reliable mobile Ethernet connections. This is an industrial solution with some of the most flexible technology on the market.

Spectre 3G Cellular Router-RacoWireless Data Plan Bundle

The Spectre cellular router can be packaged with a prepaid wireless data plan as a starter kit for customers developing industrial M2M monitoring and control applications. The Spectre 3G cellular router’s free, prepaid, 60-day trial 100MB/100 SMS RacoWireless 3G data plan allows customers to wirelessly connect their mobile equipment over the T-Mobile 3G cellular USA network.

The Spectre cellular router was developed to help network engineers jump-start their industrial M2M network designs by allowing users to develop their system design before having to commit to a full data plan. The router wirelessly extends local M2M networks connected via Ethernet 10/100 and RS-232/422/485 with enhanced features such as Modbus and Wi-Fi. Users manage the router's configuration options through a secure Web interface or a scripting engine. A rugged design enables the router to operate from -30 to 60°C.

When installing the router, users contact B+B Smartworx’ technical support to activate their 60-day trial data plan and for technical assistance. To learn more, contact Anixter Industrial Communication and Control expert.

Features

  • Creates a Wi-Fi hotspot for M2M applications
  • Modbus compatible
  • Modular design to fit application requirements
  • Dual SIM Cards for redundant backhaul
  • Up to 5.7 Mbps upload/14.4 Mbps download
  • LINUX platform and advanced networking functions
  • Certified for use with AT&T, Verizon, T-Mobile, Sprint, and Rogers Wireless networks carriers.
    (NOTE: Active data plan needed to operate on each carrier. Contact B+B Smartworx for the latest approvals.).

Part Numbers

B+B Smartworx
Part No.
Anixter
Part No.
Description
RT3G-300-W 531424 CDMA/HSPA/HSPA+ Cellular Router including 1 Ethernet Port, 1 I/O Port, USB, 802.11b/g/n WiFi, Dual SIM Trays, Antenna, Metal Enclosure, DIN Mounting Assembly and Power Supply
   
RT3G-310-W 531425 CDMA/HSPA/HSPA+ Cellular Router including 2 Ethernet Ports, 1 I/O Port, USB, 802.11b/g/n WiFi, Dual SIM Trays, Antenna, Metal Enclosure, DIN Mounting Assembly and Power Supply
     
RT3G-320-W 531426 CDMA/HSPA/HSPA+ Cellular Router including 802.11 b/g/n Wi-Fi, 1 Ethernet Port, 1 I/O Port, USB, Dual SIM Trays, 1 RS-232 Serial Port, Antenna, Metal Enclosure, DIN Mounting Assembly and Power Supply
     
RT3G-330-W 531428 CDMA/HSPA/HSPA+ Cellular Router including 802.11 b/g/n Wi-Fi, 1 Ethernet Port, 1 I/O Port, USB, Dual SIM Trays, 1 - 12-bit I/O (AI, DI, DO), Antenna, Metal Enclosure, DIN Mounting Assembly and Power Supply
     
RT3G-340-W 531429 Spectre CDMA/HSPA/HSPA+ Cellular Router including 802.11 b/g/n Wi-Fi, 1 Ethernet Port, 1 I/O Port, USB, Dual SIM Trays, 1 RS422/485 port, Antenna, Metal Enclosure, DIN Mounting Assembly and Power Supply
     
MDR-20-24 531430 24 V DC, 20W, 1 A power supply
     
C5UMB3FBG 531450 Category 5E UTP 3 ft/1 m, beige
     
C5UMB10FBL 531451 Category 5E 10 ft/3 m, blue