CMP

CMP 174x84

CMP Products is a leading specialist manufacturer of cable glands, cable connectors and associated accessories, used extensively for power, control, lighting and instrumentation cable applications in connection with IEC, NEC & CEC cables.  Having the widest portfolio of cable gland products to meet every kind of environment, CMP offers a variety of solutions for use in marine, explosive and non-explosive (industrial) atmospheres, for a large selection of cable types.

Connector Solutions for Explosive Atmospheres

CMP designs and produces cable glands with Ex d/Ex e Zone 1, Zone 2, Zone 21 & Zone 22 Approvals for use in Gas Group IIC environments under CENELEC & IEC Area Classification rules. Additionally cable connectors for NEC & CEC Classified Explosive Atmospheres Locations, are available for Class I, II & III, Divisions 1 & 2, where Gas Groups A, B, C, D and Dust Groups E, F & G are present.

CG Cord Grip Cable Connector

CG Cord Grip Cable Connectors Image

CMP CG Cord Grip Cable Connectors are for use with flexible cables and cords in ordinary, wet or hazardous locations.

TC Cable Glands

TC Cable Glands image

Used with tray cable in ordinary, wet, and hazardous locations.

TMC Cable Glands

TMC Cable Glands image

Used with type MC, MC-HL, or Teck armored and armored and jacketed cables in ordinary, wet, and hazardous locations.

TMCX Cable Glands

TMCX Cable Glands image

Used with type MC, MC-HL, or TECK armored and armored and jacketed cables in ordinary, wet, and hazardous locations. The 2-part design allows the grounding and over jacket sealing to be done in a single simple movement and allows the cable to be easily removed from the equipment, for maintenance or changed out.

TMC2X Cable Glands

TMC2X Cable Glands image

The TMC2X utilizes CMP’s innovative RapidEx Fast Curing Liquid Compound Injection System, which installs in seconds, significantly reducing installation error, with a complete 100% cure time of 1 hour, which significantly reduces installation times.

Featured CMP Products

CG Cord Grip Cable Connector image
TMC050A  Aluminum Cable Connector image
TMC2X Hazardous Area Cable Connector image
TMCX050A Aluminum Cable Connector image
TC-050A055 Aluminum Tray Cable Connector image