Buy Three, Get One Free

Corning CCH Pigtailed Cassette Promotion

Buy Three. Get One Free. Corning CCH Pigtailed Cassette Promotion

Termination Just Got Easier

Anixter and Corning just made fiber optic terminations in the field faster and easier. For the month of October 2017, when you purchase three qualifying *CCH pigtailed cassettes from any Anixter branch, you’ll receive an additional cassette FREE!

The three cassettes purchased must all be the same part number to qualify (the free cassette must be the same part number as the three cassettes purchased). Different part numbers may not be combined. Limit ten free units per customer.

Feature and Value Rich

  • Factory Pigtail Routing and Strain-Relief
    Reduces prep time, reduces risk, maximises capacity
  • Coloured 900 µm at Connector Termination
    Provides clear identification of fibre reduces risk of cross-splicing
  • Coloured 250 µm for Splicing
    Provides ease of routing and splicing
  • Consolidated Solution Packaging
    Provides fewer part numbers, reduces ordering complexity, includes heat shrinks
  • 100 Percent Corning Products
    Provides Corning quality, proven performance
image1
image2
image3
image 4

Participating Products

Corning PN