Eaton NFFLD-L Night Falcon Large LED Floodlight Luminaire

Eaton's Night Falcon™ high wattage LED floodlight luminaire combines high-efficiency, precision engineered optics and energy efficiency in a cost-effective solution. Incorporating an innovative thermal management design into the fixture, that maximizes heat dissipation, results in longer fixture and LED life. The rugged, die-cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability. Select from integral slip fitter or galvanized steel trunnion mount for maximum field installation and adjustability. The Night Falcon high wattage floodlight is the ideal floodlight for many area outdoor lighting situations, including parking lots, construction and storage sites, rail yards, light industrial locations, marinas and service areas.

Features

  • Die-cast aluminum housing, driver compartment and driver door
  • Replaces up to 1000W equivalent metal halide
  • Two lumen packages, ranging from 25,036 lumens to 33,114 lumens
  • 6H x 6V NEMA wide distribution
  • Standard 4000K CCT, minimum 70 CRI
  • 120-277V 50/60Hz, 347V 60Hz or 480V 60Hz
  • Slipfitter, trunnion and yoke mounting options
  • 3-PIN and 7-PIN NEMA twistlock photocontrol receptacle
  • 0-10V dimming standard
Eaton Lighing solutions logo
Eaton NFFLD-L Night Falcon Large LED Floodlight Luminaire image