Eaton Steeler LED High Bay

Eaton's Steeler LED High Bay is a designed for a wide variety of applications and mounting heights. Precision designed optics, multiple distributions, lumen outputs, and color temperatures make the Steeler LED ideal for industrial, commercial, manufacturing, gymnasium, and other applications that utilize traditional HID and linear fluorescent high bays. The proprietary discrete, low-brightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including energy savings, extended system life, and a reduced carbon footprint.

Features

  • Compact, lightweight design for ease of installation
  • Available in 4 lumen packages (12,000, 18,000, 24,000, and 28,000)
  • High-performance efficacy up to 127 lm/W
  • Occupancy and daylight sensor for added savings
  • Lumen maintenance – L83 at 60,000 hours (based on 55°C ambient)
  • Precision optics in narrow, medium, and wide distribution
  • 0-10V Dimming driver standard
Eaton Lighing solutions logo
Eaton Steeler LED High Bay image