Eaton VHB LED High Bay Luminaire

Eaton's VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays.

Features

  • Compact, lightweight design for ease of installation
  • High-impact polycarbonate optical lens
  • Available in 3 lumen packages (9,000, 12,000 and 18,000)
  • High-performance efficacy up to 133 lm/W
  • Occupancy and daylight sensor for added savings
  • Lumen maintenance – L82 @ 60,000 hours
  • Precision optics in narrow and wide distribution
  • 0-10V dimming driver standard
  • Up to 65% energy savings

Benefits

  • Perfect for renovation or new construction
  • Ideal one-for-one replacement
  • No maintenance required
  • Bottom line savings and industry leading performance
Eaton Lighing solutions logo
Eaton VHB LED High Bay Luminaire image