Eaton XHB Extreme High Bay Luminaire

Eaton's XHB high bay luminaire is a durable and high efficient solution for a variety of industrial applications where higher lumens and higher ambient performance is required. The XHB is constructed of heavy-duty die cast aluminum for optimal thermal control and longer system life. The advanced optical systems deliver up to 85K lumens with premium efficacy and multiple distributions.

Features

  • Heavy-duty die cast aluminum housing
  • XHB housing constructed for durability and optimal thermal control
  • Available in 60,000 and 85,000 lumen packages
  • cULus listed for wet locations
  • IP66 listed and rated for up to 65C ambient
  • High-performance efficacy up to 132 lm/W
  • Lumen maintenance – L87 @ 60,000 hours
  • Precision optics in narrow, medium, wide and extra-wide distribution
  • Optional 0-10V dimming
Eaton Lighing solutions logo
Eaton XHB Extreme High Bay Luminaire image