Hikvision logo image


Offer valid December 1, 2020 through December 31, 2020.

Hikvision Sale December 01-31, 2020 banner

Below are a few deals available, click here to view all 35 amazing deals.
Contact your local sales representative to take advantage of these deals today!

DS-2CD2383G0-I Image

MFR PART # DS-2CD2383G0-I

8 MP Outdoor EXIR 2.0 Turret Camera

  • 2.8 mm, 4 mm lens options
  • H.265+ / H.265 / H.264+ / H.264 compression
  • EXIR 2.0, Smart 100 ft IR Range
  • 120 dB WDR, True Day/Night
  • IP67/IK10 Ratings
  • 12V DC/PoE
DS-KIS702-P | KIS702-P Image

MFR PART # DS-KIS702-P | KIS702-P
ANIXTER # 10054906

Modular 2-wire Video Intercom Kit

  • One DS-KD8003-IME2 (Outdoor station)
  • One DS-KH6320-WTE2 (Indoor station)
  • One DS-KD-ACW1 x1; (Surface mount bracket)
  • One DS-KAD704 Distributor and Power Supply
  • One 16GB Micro SD card
DS-KIS602  | KIS602 Image

MFR PART # DS-KIS602 | KIS602
ANIXTER # 9883010

Modular IP Video Intercom Kit

  • One DS-KD8003-IME1/Surface (Outdoor station)
  • One DS-KH6320-WTE1 (Indoor station)
  • One DS-3E0105P-E/M  (Standard PoE Switch)
  • One 16GB Micro SD card
DS-2CD2347G1-L Image

MFR PART # DS-2CD2347G1-L

4 MP ColorVu Outdoor Turret Camera

  • ColorVu full color images 24/7
  • 2.8 mm or 4 mm Fixed Lens options
  • H.265+/H.265/H.264+/H.264
  • ƒ/1.0 "Super" aperture, Advanced Sensor
  • Supplement Light Up to 98 ft, True Day/Night, 120dB WDR
  • IP67 Rating
  • 12V DC/PoE
DS-HD1  | HD1 Image

MFR PART # DS-HD1 | HD1
ANIXTER # 9952599

3 MP Video Doorbell Camera

  • 180º Vertical Field of View
  • Adjustable PIR Motion Detection
  • Infrared Night Vision up to 16 ft
  • Dual-band 2.4/5 GHz Wi-Fi
  • Up to 128 GB MicroSD Recording
  • Records on Hikvision NVRs
  • No Subscription Needed
EKI-K41T44  | EKIK41T44 Image

MFR PART # EKI-K41T44 | EKIK41T44
ANIXTER # 9956020

4-Ch 4K Super Value Express Turret IP Kit

  • Four 4 MP Outdoor EXIR Turret cameras with 2.8 mm Lens
  • 4-Ch 4K NVR up to 8 MP recording
  • H.265+ compression technology
  • 4K (3840 x 2160) HDMI output
  • Includes pre-Installed 1 TB HDD
  • Free Hik-Connect Service & Mobile App

*Canada only. Promo valid 12/1/20 to 12/31/20 only and must be mentioned at the time of purchase. Cannot be applied to purchases outside of offer dates. Cannot be combined with any other offer or discount. Promotions subject to change. Only (1) promo code may be used per order. Availability of some models are limited and available only while supplies last.