Columbia Lighting LLHV VersaBay High Bay/LED

VersaBay LED combines powerful, high light output LED technology with remarkable energy savings
for a quick return on investment.

Columbia Lighting LLHV VersaBay® High Bay/LED banner

Powerful LED technology designed for high light output is combined with remarkable energy savings to make VersaBay® LED the smart choice for warehouses, manufacturing, gymnasiums, conventions centers, and other large, open commercial spaces.

Features

  • Optical design provides one-for-one replacement of metal halide and fluorescent high bays with substantial energy savings.
  • High efficacy LEDs provide up to 138 Lumens Per Watt.
  • Available in narrow or wide distribution.
  • Long-life, 60,000 hour LEDs at L80 (projected over 100,000 hours) for reduced life cycle maintenance costs.
  • Easy center driver cover allows tool-less access to electrical components for modular replaceability.
  • Extremely low profile—only 2" overall height.
  • Quick and simple hanging systems include chain, tong or aircraft cable mounting.
  • Access cover in channel for easy wiring access.
  • "Plug and play" occupancy sensor, daylight sensor, cord and plug.
  • Wire guard and/or lens option.
  • ControlScope® compatible.
  • DesignLights Consortium® (DLC) qualified.
  • CSA listed and suitable for damp locations.
  • Up to 55ºC ambient operation.
  • 5 year warranty.

Certifications

image
  • CSA
  • NYC Compliant
  • UL 1598 Damp Location
  • UL 2108

Related