LENCORE

Lencore logo

Lencore manufactures sound masking, paging, and audio systems that help businesses to reengage the workforce by creating essential workspaces no matter where they are or how they work.

Lencore i.Net® sound masking system meets the UL standard to interface with a fire alarm control unit in order to mute in the event of an emergency. The systems are UL listed for use in air-handling spaces and have been independently tested to meet ASTM standards for speech privacy and ANSI standards for open platform. Lencore i.Net® speakers are UL listed for fire alarm, emergency, professional, and commercial use, in accordance with UL 2572, UL 1480, and NFPA 72.

For more information on Lencore's systems, contact Lencore at info@lencore.com or call 516-682-9292.

Lencore is an Alliance Partner

The Sound Environment for Innovation

i.Net Overview

Featured Products

i.Net Sound Masking Only Headend (Model G8350)
i.Net Quad OP (Model G1525)
i.Net MPI-2 Local Rack Unit (Model G1505)
i.Net MPI-2 Global Rack Unit (Model G1510)
Gold All-In-One Headend Rack Unit (Model A1U)