Sharp / NEC Display Solutions

nec-sharp-logo-174x84

Sharp / NEC Display Solutions maintains a leading position in the display market. Sharp / NEC offers a wider breadth of product to fit the needs of your solution, with the features you require, at the price you want, giving you the best ROI for your digital signage and projection installations. As a global market leader in display, projection and collaboration, no other vendor today can offer the comprehensive and solutions-based product portfolio, expertise, and personal touch of a small business but with global outreach capabilities better than Sharp / NEC.

Sharp / NEC Display Solutions is a Solution Partner.

News

 

 

Featured SHARP / NEC Products

 

ME651 | 65" Ultra High Definition (4K UHD) Commercial Display
M551 | 55" 4K LED LCD Public Display Monitor
C981Q | MultiSync 98" Direct LED LCD Public Display Monitor
NP-M430WL | WXGA DLP, 4300 Lumen, 1.6x Zoom, 30,000 Hour Laser Projector
E273F-BK | MultiSync 27" IPS LED Backlit LCD Monitor With 3-sided Ultra Narrow Bezels
LED-E018I-162IN | dvLED 1.8mm Pitch Video Wall