SolaHD Extends DIN Rail Power Supply Solutions
With the SVL Series

Essential Performance for Controlled Environment Applications

New SVL Series banner
Sola HD logo

SVL Series power supplies are perfect for high volume, controlled environment applications where essential features are the only requirement. When space inside an enclosure is at a premium, their small footprint makes these power supplies an excellent alternative to embedded open frame switchers. The DIN rail mounting capability provides quicker and easier installation while allowing for design flexibility. These power supplies range from 15 to 480 Watts in 5, 12, 24 and 48 Volt combinations.

Typical examples include ATMs, building automation, industrial machinery, life sciences and other applications protected from excess shock, vibration or temperature extremes.

SVL 3-5-100
Sola HD SVL image
SVL Series  image
  • Universal Input
  • Protection: Short Circuit, Over Voltage, Overload, Over Temperature
  • Power Factor Correction
  • Convection Cooling
  • DC OK LED
  • Blinking OCP Diagnostic
  • DC OK Relay for >120 Watts models
  • Two year limited warranty

SolaHD New SVL Series image
  • Test and Measure Equipment
  • Scanners
  • Instrumentation
  • Printers Peripheral
  • ATM Machines
  • Semiconductor Fabrication Equipment
  • Vending Machines

UL symbol

Listed, Industrial Control Equipment, E61379
- UL 508, CSA C22.2 No. 107.1

RU

Recognized Component, ITE, E137632
- UL60950-1/CSA C22.2 No.60950-1, 2nd Edition

CE symbol

IEC/EN60950-1, 2nd Edition

Model SVL 1-24-100, SVL 3-5-100, SVL4-12-100, SVL 2-24-100 were evaluated
for NEC Class 2 outputs.

                 RoHS Compliant

Related