TRENDnet: Tri-Brand Wireless Gigabit

Trendnet Gigabit Banner
Trendnet Dual-Wan

Connect up to two separate WAN Internet connections to efficiently load-balance traffic by distributing network traffic to the best available link, or configure for redundancy using the WAN fail-over mode.

Trendnet VPN

Create an encrypted VPN tunnel to access local area network resources remotely using IPSec, PPTP, L2TP w/IPsec, and SSL VPN protocols.

Trendnet AC3000 Tri-Brand Wifi

Three concurrent WiFi bands maximize device networking speeds: two separate high performance 802.11 ac networks 1733Mbps (5GHz1) + 867Mbps (5GHz2) + 400 Mbps (2.4GHz) bands.

Key Features

  • 8x Gigabit LAN ports, 1x Console port
  • IEEE 802.10 inter-VLAN routing
  • Web browser and CLI management
  • Online firmware notification and upgrade
  • Advanced web content filtering service powered by Router Limits™

Available at all Anixter security locations in the U.S. and Canada.

Have a question? Ask one of our security experts.


Trendnet Logo