Select Country and Language Canada / English
Change Country
0026131 | LAPP GROUP

LAPP GROUP | 0026131 | Continuous Flex Control Cable, Stationary,18 AWG (1.00mm2), 3 conductor, Gray PVC Jacket, Unshielded, 0.260" Outer Diameter, 7.5 Bend radius

  • Manufacturer # 0026131
  • Anixter #BL0026131
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 1 AWG
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Color Code: ICEA METHOD 4 - BLK WITH NBRS
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY(SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: ROBOTIC CABLE
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Temperature Rating: 70 DEGREES CENTIGRADE
Voltage Range: 500V
Description

For continuous flexing applications with small bending radius down to 7.5 x OD, A European version with CE Approval, Number coded conductors for easier installation, Cable tracks, Gantry robots, Pick and place units, Conveyor systems, Machine tools, Au tomated handling equipment and Other continuous flexing applications.

Features
  • European version with CE approvals
  • Number-coded conductors
Applications

Cable tracks, power chains, gantry robots, pick and place units, conveyor systems, machine tools, continuous flexing applications

Specifications
  • Conductor Type: Bare Copper
  • Insulation: PVC
  • Jacket: Gray PVC
  • Shield type: Unshielded
  • Temperature range: -40C to +80C
  • Nominal voltage: 300/500 Volt
  • Approvals: ULTC, CSA, CE, RoHS
  • RoHS: Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items