Select Country and Language Canada / English
Change Country
0027576 | LAPP GROUP

LAPP GROUP | 0027576 | Continuous Flex Control Cable, Flex, 16 AWG (84/34) 1.50 mm2, 3 conductor, Gray PUR Jacket, Unshielded, 0.299" Outer Diameter, 5 Bend radius

  • Manufacturer # 0027576
  • Anixter #BL0027576
Armor: NO
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 1.5MM SQUARED
Conductor Type: FLEXIBLE
Earth/Ground Wires: NO
Insulation Color Code: ICEA METHOD 4 - BLK WITH NBRS
Insulation Material: TPE-THERMOPLASTIC ELASTOMER
Jacket Color: GRAY(SLATE)
Jacket Material: PU-POLYURETHANE
Product Type: ROBOTIC CABLE
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Temperature Rating: 80 DEGREES CENTIGRADE
Voltage Range: 500V
Description

Our highest performing continuous flex cable with minimum bend radius of 5 x OD, Specially designed for long travel distances up to 100m (horizontal), Oil resistant and cold flexible to -40oC, For indoor or outdoor use, UV resistant, Can be used in the most automated manufacturing systems. Excellent in cable track continuous flexing applications

Features
  • Our highest performing continuous flex cable with minimum bend radius of 5 x OD
  • Specially designed for long travel distances up to 100m (horizontal)
  • Oil resistant and cold flexible to -40oC
  • For indoor or outdoor use
  • UV resistant
  • Can be used in the most automated manufacturing systems
  • Excellent in cable track continuous flexing applications
Specifications
  • Conductor Type: Bare Copper
  • Insulation: TPE
  • Jacket: Gray PUR
  • Shield type: Unshielded
  • Temperature range: -50C to +80C
  • Nominal voltage: 300/500 Volt
  • Approvals: CE, RoHS
  • RoHS: Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items