Select Country and Language Canada / English
Change Country
027098 | DRAKA MARINE OIL & GAS INTERN

DRAKA MARINE OIL & GAS INTERN | 027098 | 16-16C BOSTRIG SHIPBOARD CABLE SHLD 110C 600V CSA FT-4

  • Manufacturer # 027098
  • Anixter #BOS-1616-S
Armor: NO
Conductor Count: 16 CONDUCTORS
Conductor Material: BARE
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
IEEE 45: NO
Jacket Material: NEO-NEOPRENE, POLYCHLOROPRENE
Navy Size: 3
Screen/Shield: NO
Shield Construction: OVERALL
UL: YES
Voltage Rating: 600V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items